Abbotsford
APPBU125I

APPLETON GROUP CANADA LTD BU125I 1-1/4 IN COND BSHG IRON INSUL

Price $9.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BU125I

Description

Insulated Conduit Bushing, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 3/4 IN Height X 2.13 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18

Specifications

Brand Name Appleton Group Material Malleable Iron
Finish Zinc Electroplated Type Insulated Conduit Bushing
Temperature Rating 150 C Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
Application For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure UPC 781381161855

Packages

1 - UNIT - 1