Abbotsford
APPBU150

APPLETON GROUP CANADA LTD BU150 Bushing threaded malleable iron 1-1/2in

Price $4.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BU150

Description

Bushing threaded for rigid metal conduit and IMC. Malleable iron/zinc electroplated, Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Provides a smooth pulling surface.

Specifications

Brand Name Appleton Item Name Conduit Bushing
Connection Size 1-1/2 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Conduit Bushing Dimensions 38.1 mm ID
Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure
UPC 781381161909

Packages

1 - UNIT - 1