EGS BU150 Bushing threaded malleable iron 1-1/2in
Description
Bushing threaded for rigid metal conduit and IMC. Malleable iron/zinc electroplated, Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Provides a smooth pulling surface.
Specifications
| Brand Name | Appleton | Item Name | Conduit Bushing |
| Connection Size | 1-1/2 in | Connection Type | Threaded |
| Material | Malleable Iron | Finish | Electro Zinc Plated |
| Type | Conduit Bushing | Dimensions | 38.1 mm ID |
| Standards | UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 | Application | For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure |
| UPC | 781381161909 |
Packages
| 1 - UNIT - 1 |