Abbotsford
APPBU150I

EGS BU150I Bushing threaded insulated mallb iron 1-1/2in

Price $11.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BU150I

Description

Bushing threaded for rigid metal conduit and IMC. Malleable iron/zinc electroplated, Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Provides a smooth pulling surface.

Specifications

Brand Name Appleton Group Material Malleable Iron
Finish Electro Zinc Plated Type Insulated Conduit Bushing
Temperature Rating 150 C Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
Application For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure UPC 781381161954

Packages

1 - UNIT - 1