Abbotsford
APPBU300

APPLETON GROUP CANADA LTD BU300 Bushing threaded iron zinc plated 3in thread

Price $20.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BU300

Description

Conduit threaded bushing made of malleable iron, zinc electroplated. Provides a smooth pulling surface. Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.

Specifications

Brand Name Appleton Item Name Conduit Bushing
Connection Size 3 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Conduit Bushing Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure UPC 781381162203

Packages

1 - UNIT - 1