Abbotsford
APPBU300I

EGS BU300I 3 IN COND BSHG IRON INSUL

Price $38.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BU300I

Description

Insulated Conduit Bushing, Size: 3 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 1.13 IN Height X 4.06 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3,

Specifications

Brand Name Appleton Material Malleable Iron
Finish Electro Zinc Plated Type Insulated
Temperature Rating 150 °C Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure UPC 781381162258

Packages

1 - UNIT - 1