Abbotsford
APPBU350

EGS BU350 Bushing threaded malleable iron 3-1/2in

Price $49.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BU350

Description

Bushing threaded for rigid metal conduit and IMC. Malleable iron/zinc electroplated, Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Provides a smooth pulling surface.

Specifications

Brand Name Appleton Item Name Bushing
Connection Size 3-1/2 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Conduit Bushing Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application For Use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure UPC 781381162302

Packages

1 - UNIT - 1