Abbotsford

APPLETON GROUP CANADA LTD P100 Bushing Pennies 1 in Steel

Price $1.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:P100

Description

IMC/Rigid Conduit Bushing Penny, Type Bushing Penny, Trade Size 1 Inch, Diameter 1.09 Inch, Material Steel, Approval CUL, CSA C22.2, Used On IMC/Rigid Conduit

Specifications

Brand Name Appleton Item Name Bushing Pennies
Connection Size 1 in Material Steel
Dimensions 1.09 in dia Standards NEMA FB-1
Application For used Inside a Bushing to Prevent Foreign Material from Entering the Conduit UPC 781381643856

Packages

125 - UNIT - (125)