Abbotsford

APPLETON GROUP CANADA LTD P125 Bushing Pennies 1-1/4 in Steel

Price $0.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:P125

Description

Bushing pennie used inside a bushing to prevent foreign material from entering the conduit.

Specifications

Brand Name Appleton Item Name Bushing Pennies
Connection Size 1-1/4 in Material Steel
Dimensions 1.53 in dia Standards NEMA FB-1
Application For used Inside a Bushing to Prevent Foreign Material from Entering the Conduit UPC 781381643900

Packages

125 - UNIT - (125)