Description
Bushing pennie used inside a bushing to prevent foreign material from entering the conduit.
Specifications
| Brand Name | Appleton | Item Name | Bushing Pennies |
| Connection Size | 1-1/4 in | Material | Steel |
| Dimensions | 1.53 in dia | Standards | NEMA FB-1 |
| Application | For used Inside a Bushing to Prevent Foreign Material from Entering the Conduit | UPC | 781381643900 |
Packages
| 125 - UNIT - (125) |