Abbotsford
TAB127AL

ABB 127AL Conduit Bushing 2 in Aluminum

Price $20.9728 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:127AL
Documents Documents

Description

TBĀ® metallic bushing constructed from aluminium. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 2 in Connection Type Threaded
Material Aluminum Type Conduit Bushing
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210801117

Packages

1 - UNIT - 1