Abbotsford
TAB134AL

ABB ELECTRIFICATION CANADA INC 134AL Conduit Bushing 6 in Aluminum

Price $533.7138 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:134AL
Documents Documents

Description

Metallic bushing made of aluminum with a size of 6 inch.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 6 in Connection Type FNPT
Material Aluminum Finish Zinc Plated
Type Conduit Bushing Dimensions 7-1/4 in dia
Standards UL E23018, CSA Certified Application Rigid/IMC Conduit
UPC 786210801179

Packages

2 - UNIT - (2)