Abbotsford
TAB134TB

ABB 134-TB Conduit Bushing 6 in Malleable Iron

Price $421.3642 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:134-TB
Documents Documents

Description

Metallic bushing made of malleable iron with a size of 6 inch.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 6 in Material Malleable Iron
Type Conduit Bushing Specifications Smoothly Rounded Shoulder Covers End of Conduit, Broad Flange Covers Knockout Hole
For Use With Rigid/IMC Conduit Standards UL E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210001340

Packages

2 - UNIT - (2)