Abbotsford

ABB ELECTRIFICATION CANADA INC 1462 Capped Bushing 1 in Steel

Price $8.7866 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1462

Description

BUSHINGS AND PUSH-PENNY® Capped bushing designed to stand up to normal handling and is functionally unaffected by moisture. Removable with pliers.

Specifications

Brand Name ABB Item Name Capped Bushing
Connection Size 1 in Material Steel
Type Capped Bushings Standards CSA Certified, UL E23018 Listed
Application For Use with Rigid/IMC Conduits UPC 786210014623

Packages

200 - UNIT - (200)