Abbotsford
TAB600TB

ABB 600-TB Reducing Bushing 1/2 - 3/8 in Steel

Price $10.3318 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:600-TB
Country of origin:Canada

Description

TBĀ® threaded reducer made of steel. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 1/2 - 3/8 in Connection Type NPT
Material Steel Type Threaded Reducer
Standards UL File Number E23018, CSA Certified Application For Connecting Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210006000

Packages

1 - UNIT - 1