Abbotsford
TAB601ALTB

ABB ELECTRIFICATION CANADA INC 601AL-TB Reducing Bushing 3/4 - 1/2 in Aluminum

Price $20.0399 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:601AL-TB

Description

TBĀ® threaded reducer made of aluminium. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 3/4 - 1/2 in Connection Type NPT
Material Aluminum Type Threaded Reducer
Standards UL File Number E23018, CSA Certified Application For Connecting Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210801377

Packages

1 - UNIT - 1