Abbotsford
TAB614AL

ABB 614AL Reducer threaded aluminium 2-1-1/4"

Price $68.8742 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:614AL

Description

Threaded reducer made of aluminium. Reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Material Aluminum
Type Threaded Reducer Standards UL E23018, CSA
Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation UPC 786210801506

Packages

25 - UNIT - (25)