Abbotsford
TABBU201

ABB ELECTRIFICATION CANADA INC BU201 Steel City® Conduit Bushing with Heavy Reinforced Ribs 1/2 in Die Cast Zinc

Price $0.9154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BU201

Description

IBERVILLE® conduit bushings for rigid conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Bushing with Heavy Reinforced Ribs Connection Size 1/2 in
Material Die Cast Zinc Type Bushing, Conduit
For Use With Rigid/IMC Conduits Standards UL E23018 Listed
Application For use with rigid/IMC conduits UPC 785991907025

Packages

100 - UNIT - (100)