Abbotsford
TABBU203

ABB ELECTRIFICATION CANADA INC BU203 Bush conduit zinc die cast 1in IBERVILLE

Price $1.0671 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BU203

Description

IBERVILLE® conduit bushings for rigid conduit.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®, Steel City®
Item Name Bushing Connection Size 1 in
Material Die-Cast Zinc, Metal Type Bushings
Includes Heavy Reinforced Ribs Standards UL E23018 Listed
Application For Rigid/IMC Conduits UPC 785991907384

Packages

50 - UNIT - (50)