Abbotsford
TABBU205

ABB ELECTRIFICATION CANADA INC BU205 Bush conduit zinc die cast 1-1/2in IBERVILLE

Price $2.3711 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BU205

Description

IBERVILLE® conduit bushings for rigid conduit.

Specifications

Brand Name ABB Sub Brand Iberville®, Steel City®
Item Name Bushing Connection Size 1-1/2 in
Material Die-Cast Zinc, Metal Type Bushing, Conduit
Dimensions 38.1 mm ID Includes Heavy Reinforced Ribs
Standards UL E23018 Listed Application For Rigid/IMC Conduits
UPC 785991907407

Packages

25 - UNIT - (25)