Abbotsford
TABBU206

ABB ELECTRIFICATION CANADA INC BU206 Steel City® Conduit Bushing 2 in Die-Cast Zinc

Price $4.3644 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BU206

Description

IBERVILLE® conduit bushings for rigid conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Bushing Connection Size 2 in
Material Die-Cast Zinc Type Bushing, Conduit
Dimensions 50.8 mm ID Standards UL File Number E23018
Application For use with Rigid/IMC Conduits UPC 785991907414

Packages

25 - UNIT - (25)