Abbotsford
TAB10467ALBODY

ABB 10467AL-BODY AL FITTING BODY- WTRTIGHT- 3/4 IN

Price $33.8263 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10467AL-BODY
Country of origin:Canada

Description

Watertight fitting body made of aluminum with a hub thread size of 3/4 inch.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand B Fittings,T
Item Name Watertight Fitting Body Type Watertight Fittings
Trade Size 3/4 in Material Aluminum
Color/Finish Silver Standards CSA 23086, CSA 4484
UPC 786210951829

Packages

1 - UNIT - 1