×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

ABB 8121 Connector Straight, Threadless

Price $17.5732 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8121

Description

Nylon insulated threadless fittings - A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point—the fitting bushing. Malleable iron construction.

Specifications

Brand Name ABB Item Name Connector
Type Straight, Threadless Trade Size 1/2 in
Material Malleable Iron Color/Finish Untreated
Thread Type NPT Includes Locknut
Standards UL E23018, CSA Certified Application Used to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit
UPC 786210081212

Packages

1 - UNIT - 1