Abbotsford

ABB ELECTRIFICATION CANADA INC 8220 Coupling 3/4 in Compression Malleable Iron Threadless

Price $55.2863 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8220

Description

RIGID Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection. For Dura-Plate finish, add prefix 040- to catalog number.

Specifications

Brand Name ABB Item Name Coupling
Connection Size 3/4 in Connection Type Compression
Material Malleable Iron Type Threadless
Standards UL E23018, CSA Certified Application Used to Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Rotated
UPC 786210082202

Packages

1 - UNIT - 1