Description
Rigid and intermediate metal connector features a split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit.
Specifications
| Brand Name | ABB | Item Name | Conduit Connector |
| Type | Straight | Trade Size | 3/4 in |
| Connection | Snap-in x NPT | Material | Malleable Iron |
| Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
| Application | To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit | UPC | 786210082219 |
Packages
| 1 - UNIT - 1 |