Abbotsford

ABB ELECTRIFICATION CANADA INC 8221 Conduit Connector Straight

Price $29.2250 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8221

Description

Rigid and intermediate metal connector features a split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit.

Specifications

Brand Name ABB Item Name Conduit Connector
Type Straight Trade Size 3/4 in
Connection Snap-in x NPT Material Malleable Iron
Includes Locknut Standards UL File Number E23018, CSA Certified
Application To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit UPC 786210082219

Packages

1 - UNIT - 1