Abbotsford

ABB ELECTRIFICATION CANADA INC 8223 Compression Connector Straight, Threadless

Price $39.9439 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8223

Description

TBĀ® nylon insulated threadless fitting made of malleable iron. Rigid and intermediate metal conduit fitting type.

Specifications

Brand Name ABB Item Name Compression Connector
Type Straight, Threadless Trade Size 3/4 in
Length 50.8 mm Material Malleable Iron
For Use With Rigid Conduit Standards UL E23018, CSA Certified
Application Used to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit UPC 786210082233

Packages

1 - UNIT - 1