Abbotsford
APPHUB350

APPLETON GROUP CANADA LTD HUB350 3-1/2 IN THD RGD COND HUB IRON

Price $134.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:HUB350

Description

Rigid Conduit Hub, Type Tapered Threaded, Throat Type Insulated, Trade Size 3-1/2 Inch, Size 4.81 Inch Dia x 3.19 Inch L, Constructional Feature Flame Resistant, Ground Type Locking Edge of Body, Material Zinc Electroplated Dichromate Dip Aluminum Polymer Enameled Malleable Iron Body, Neoprene Gasket, Approval UL, CSA, Used On Rigid Conduit, Application Suitable for Service Entrance, General Purpose Fitting

Specifications

Brand Name Appleton Item Name Conduit Hub
Size 3-1/2 in Material Malleable Iron
Type Insulated, Straight, Watertight Connection Type Threaded
Finish Electro Zinc Plated Dimensions 4-13/16 in OD x 2-19/16 in L
For Use With Rigid/IMC Conduits Standards UL E14814 Listed, CSA 65178 Certified, Class I, Division 2, Class II, Divisions 1 and 2, Class III per NEC 501-4(B), 502-4(A)(2), 503-3(A)
UPC 781381462952

Packages

1 - UNIT - 1