Abbotsford
APPHUB400

APPLETON GROUP CANADA LTD HUB400 4 IN THD RGD COND HUB IRON

Price $193.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:HUB400

Description

Straight Insulated Throat Hub, Size: 4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed F

Specifications

Brand Name Appleton Group Size 4
Material Malleable Iron Type Straight Insulated Throat Hub
Finish Triple-Coat (Electro Zinc Plated, Chromate And Epoxy Powder Coat) Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2
Application For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure UPC 781381463003

Packages

1 - UNIT - 1