Abbotsford

ABB 377 Conduit Hub 3 in Malleable Iron

Price $229.4370 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:377

Description

Rigid and intermediate metal conduit hub fitting to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 3 in Material Malleable Iron
Type Hub Connector Finish Zinc Plated
Temperature Rating 105 °C Standards UL File Number E23018, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210003771

Packages

1 - UNIT - 1