Description
2 Inch Aluminum Locknut, 25 Pieces
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Lock Nut | Type | Locknut for Conduit Fitting |
| Trade Size | 2 in | Material | Aluminum |
| For Use With | Rigid/IMC Conduits | Standards | CSA Certified |
| Application | For Use with Rigid/IMC Conduit | UPC | 622538693167 |
Packages
| 25 - UNIT - (25) |