Abbotsford
TAB106

ABB 106 Lock Nut 1/2 in Stainless steel Zinc Plated

Price $12.5714 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:106

Description

Bonding locknut made of steel with a size of 1/2 inch.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknuts Thread Size 1/2 in
Material Stainless steel Finish Zinc Plated
Dimensions 1-3/8 x 1/8 in For Use With Rigid/IMC Conduit
Standards UL E3060, CSA Certified Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure
UPC 786210001067

Packages

1 - UNIT - 1