ABB 107 Bonding Lock Nut 3/4 in NPT Steel Galvanic/Electrolytic Zinc Plated
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.
Specifications
| Brand Name | ABB | Item Name | Bonding Lock Nut |
| Type | Shock Resistant | Thread Size | 3/4 in NPT |
| Material | Steel | Finish | Galvanic/Electrolytic Zinc Plated |
| Standards | CSA Certified, UL File Number E3060 | Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure |
| UPC | 786210001074 |
Packages
| 1 - UNIT - 1 |