Abbotsford

ABB 107 Bonding Lock Nut 3/4 in NPT Steel Galvanic/Electrolytic Zinc Plated

Price $13.2319 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:107

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Bonding Lock Nut
Type Shock Resistant Thread Size 3/4 in NPT
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Standards CSA Certified, UL File Number E3060 Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure
UPC 786210001074

Packages

1 - UNIT - 1