Description
Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.
Specifications
| Brand Name | ABB | Item Name | Bonding Lock Nut |
| Type | Locknuts | Thread Size | 4 in |
| Material | Malleable Iron | Dimensions | 5.8 x 5.7 x 4 in |
| For Use With | Rigid/IMC Conduit | Standards | UL E3060, CSA Certified |
| Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure. To Effectively Bond Conduit or Connector to Box or Enclosure. | UPC | 786210001159 |
Packages
| 1 - UNIT - 1 |