Abbotsford
TAB115TB

ABB ELECTRIFICATION CANADA INC 115-TB Bonding Lock Nut 4 in Malleable Iron

Price $108.9456 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:115-TB

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Bonding Lock Nut
Type Locknuts Thread Size 4 in
Material Malleable Iron Dimensions 5.8 x 5.7 x 4 in
For Use With Rigid/IMC Conduit Standards UL E3060, CSA Certified
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786210001159

Packages

1 - UNIT - 1