Abbotsford
TAB110TB

ABB 110-TB Locknut for rigid/EMT conduit steel 1-1/2in

Price $30.6005 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:110-TB

Description

Bonding locknut used anywhere an ordinary locknut is installed to ensure positive bonding of conduit to box and prevent loosening due to vibration. Also can be used for service entrance applications in conformance with code.

Specifications

Brand Name ABB Type Locknuts
Thread Size 1-1/2 in Standards UL E3060, CSA
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure. To Effectively Bond Conduit or Connector to Box or Enclosure. UPC 786210001104

Packages

1 - UNIT - 1