Abbotsford

ABB ELECTRIFICATION CANADA INC 111 Bonding Lock Nut 2 in Steel Untreated

Price $25.8802 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:111

Description

Bonding locknut made of steel or malleable iron. The positive bonding of conduit to box and prevent loosening due to vibration. Suitable for service entrance applications.

Specifications

Brand Name ABB Item Name Bonding Lock Nut
Type Locknuts Thread Size 2 in
Height 0.187 in Material Steel
Finish Untreated Width Across Corners 3 in
For Use With Rigid/IMC Conduits Standards CSA Certified, UL File Number E3060
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786210001111

Packages

1 - UNIT - 1