Abbotsford
TAB112TB

ABB ELECTRIFICATION CANADA INC 112-TB Bonding Lock Nut 2-1/2 in Malleable Iron Untreated

Price $42.5840 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:112-TB

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Bonding Lock Nut
Type Locknuts Thread Size 2-1/2 in
Height 3/8 in Material Malleable Iron
Finish Untreated Width Across Corners 3-13/32 in
For Use With Rigid/IMC Conduits Standards CSA Certified, UL File Number E3060
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786210001128

Packages

25 - UNIT - (25)