Abbotsford
TAB113TB

ABB 113-TB Bonding Lock Nut 3 in Malleable Iron Untreated

Price $49.7802 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:113-TB

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Bonding Lock Nut
Type Locknuts Thread Size 3 in
Height 3/8 in Material Malleable Iron
Finish Untreated Width Across Corners 4-13/16 in
For Use With Rigid/IMC Conduits Standards CSA Certified, UL File Number E3060
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786210001135

Packages

10 - UNIT - (10)