Abbotsford

ABB ELECTRIFICATION CANADA INC 139 1/4 INCH LOCKNUT

Price $9.8005 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:139

Description

1/4 Inch Steel Locknut for Use With Rigid/IMC Conduit

Specifications

Brand Name T&B Liquidtight Fittings Type Locknuts
Thread Size 0.25 in Material Steel
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure. UPC 786210001395

Packages

1 - UNIT - 1