Abbotsford
TAB151AL

ABB ELECTRIFICATION CANADA INC 151AL Conduit Locknut 4-1/2 in Aluminum

Price $141.6020 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:151AL

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Conduit Locknut
Type Locknut for Conduit Fittings Thread Size 4-1/2 in
Material Aluminum Dimensions 5-15/16 in dia x 17/32 in T
For Use With Rigid/IMC Conduit Standards CSA, UL E23018
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786210826516

Packages

4 - UNIT - (4)