Abbotsford
TAB152AL

ABB ELECTRIFICATION CANADA INC 152AL Lock Nut 5 in Aluminum Untreated

Price $160.0879 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:152AL

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Lock Nut
Type Locknuts Thread Size 5 in
Height 17/32 in Material Aluminum
Finish Untreated Width Across Corners 6-1/2 in
For Use With Rigid/IMC Conduits Standards CSA Certified, UL File Number E23018
Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure UPC 786210801278

Packages

4 - UNIT - (4)