Abbotsford
TABL050GRSST

ABB 1/2 inch Grounding and Bonding Locknut, 316 Stainless Steel

Price $123.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L050GRSST
Country of origin:Canada

Description

1/2 Inch 316 Stainless Steel Grounding and Bonding Locknut for Use with Rigid/IMC Conduit

Specifications

Brand Name T&B IND FITTING Type Locknut for Conduit Fittings
Thread Size 1/2 inch Material Stainless Steel
Standards UL E3060, CSA / UL E3060, CSA Application For Conduit Hubs
UPC 786210987798

Packages

1 - UNIT - 1