Description
3 Inch Neoprene Liquidtight Knockout Plug
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Knockout Plug |
| Type | Knockout Plugs | Connection Size | 3 in |
| Connection Type | NPT | Material | Neoprene |
| Color | Black | Dimensions | 4-19/64 in dia |
| Standards | UL 514, E13938 Listed, NEMA 3R, 4, 6 and 13 | Application | For Electrical Knockouts |
| UPC | 786210357829 |
Packages
| 1 - UNIT - 1 |