Abbotsford
TAB5717TB

ABB ELECTRIFICATION CANADA INC 5717-TB 3 NEOPR. K.O. PLUG

Price $42.8123 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5717-TB

Description

3 Inch Neoprene Liquidtight Knockout Plug

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Knockout Plug
Connection Size 3 in Connection Type NPT
Material Neoprene Color Black
Type Knockout Plugs Dimensions 4-19/64 in dia
Standards UL 514, E13938 Listed, NEMA 3R, 4, 6 and 13 Application For Electrical Knockouts
UPC 786210357829

Packages

1 - UNIT - 1