ABB 5716 Liquidtight Knockout Plug 2-1/2 in NPT Neoprene
Description
TBĀ® liquidtight knockout plug made of flame retardant neoprene. Provide a raintight, dust and oil-tight reusable seal for electrical knockouts. No tools needed to install just push into hole and they snap in.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Knockout Plug |
| Connection Size | 2-1/2 in | Connection Type | NPT |
| Material | Neoprene | Color | Black |
| Type | Knockout Plugs | Dimensions | 3-21/32 in dia |
| Standards | UL 514, UL File Number E13938, NEMA 3R, 4, 6 and 13 | Application | For Electrical Knockouts |
| UPC | 786210057163 |
Packages
| 1 - UNIT - 1 |