Abbotsford

ABB ELECTRIFICATION CANADA INC 5716 Liquidtight Knockout Plug 2-1/2 in NPT Neoprene

Price $32.6267 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5716

Description

TBĀ® liquidtight knockout plug made of flame retardant neoprene. Provide a raintight, dust and oil-tight reusable seal for electrical knockouts. No tools needed to install just push into hole and they snap in.

Specifications

Brand Name ABB Item Name Liquidtight Knockout Plug
Connection Size 2-1/2 in Connection Type NPT
Material Neoprene Color Black
Type Knockout Plugs Dimensions 3-21/32 in dia
Standards UL 514, UL File Number E13938, NEMA 3R, 4, 6 and 13 Application For Electrical Knockouts
UPC 786210057163

Packages

1 - UNIT - 1