Abbotsford

ABB ELECTRIFICATION CANADA INC 5718 Liquidtight Knockout Plug 4 in NPT Neoprene

Price $70.6450 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5718

Description

Liquidtight flexible metal conduit fitting made of neoprene.

Specifications

Brand Name ABB Item Name Liquidtight Knockout Plug
Connection Size 4 in Connection Type NPT
Material Neoprene Color Black
Type Knockout Plugs Dimensions 5-19/64 in dia
Standards UL 514, UL File Number E13938, NEMA 3R, 4, 6 and 13 Application For Electrical Knockouts
UPC 786210057187

Packages

1 - UNIT - 1