Description
NESCO Rigid Insulated Grounding Bushing, Zinc die Cast.
Specifications
| Brand Name | Topaz Electric | Item Name | Grounding Bushing |
| Connection Size | 2-1/2 in | Material | Die-Cast Zinc |
| Type | Insulated | Dimensions | 3.62 in H x 0.93 in W |
| Temperature Rating | 105 °C | For Use With | 14-1/0 AWG Ground Wire |
| Includes | Aluminum Lug | Packaging Quantity | 50/Case |
| Standards | UL Listed | Application | For Indoor/Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar |
Packages
| 50 - UNIT - (50) |